Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Chuck Sleeve

  • Mfr # 75HC030M

  • Zoro # G8346234


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Features
Locking To Prevent Tap Clearance
Adapter Dia.
0.75 in; 0.1181 in
Clamping Length
1.102 in
Gage Length
0.1569 in
Shank Length
1.968 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75HC030M
Zoro #
G8346234
UPC #
4059782096936
Country of Origin
Switzerland

Dimensions

Adapter Dia.
0.75 in; 0.1181 in
Clamping Length
1.102 in
Gage Length
0.1569 in
Shank Length
1.968 in
Body Diameter
0.9843 in

Details

Item
Hydraulic Chuck
Features
Locking To Prevent Tap Clearance

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.