Zoro Homepage

Hydraulic Chuck, U3

  • Mfr # CV40HC100462

  • Zoro # G3580410


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.7500"
Series
ERK
Taper
CV40
Nose Dia.
49.90mm
ANSI Number
CV40HC100462
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV40HC100462
Zoro #
G3580410
UPC #
4059782113909
Country of Origin
Germany

Dimensions

Bore Dia.
1.7500"
Nose Dia.
49.90mm
Taper Size
CV40
Hole Dia.
25.40mm
Overall Length
185.73mm
Shank Dia.
25.40mm
Tool Depth
46.00mm
Mounting Length
46.00mm

Details

Item
Hydraulic Chuck
Series
ERK
Taper
CV40
ANSI Number
CV40HC100462
Shank Type - Machining
Cylindrical
Balanced to RPM
G 2.5@25000 rpm
Standards
ANSI B5.50
Coolant Fed
Coolant Through
Projection
117.40mm
Features
Side Axial Adjustment
Style
High Performance Line
For Use With
CV40 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 25.40mm, CV40, Shank Dia. 25.40mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.