Zoro Homepage

HYDRAULIC EXPANSION CHUCK BT40 14 BTB

  • Mfr # BT40BHC14090M

  • Zoro # G3581275


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Taper
BT40
Series
ERK
Bore Dia.
44.4500mm
Nose Dia.
33.54mm
ANSI Number
BT40BHC14090M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BHC14090M
Zoro #
G3581275
UPC #
4059782117907
Country of Origin
China

Dimensions

Bore Dia.
44.4500mm
Nose Dia.
33.54mm
Hole Dia.
14.00mm
Shank Dia.
14.00mm
Taper Size
BT40
Tool Depth
36.00mm
Overall Length
155.40mm
Mounting Length
36.00mm

Details

Item
Hydraulic Chuck
Taper
BT40
Series
ERK
ANSI Number
BT40BHC14090M
Balanced to RPM
G 2.5@25000 rpm
Shank Type - Machining
Cylindrical
Standards
JIS B 6339
Projection
90.00mm
Coolant Fed
Coolant Through
Features
Side Axial Adjustment
For Use With
BT40 Shank Tools
Style
High Performance Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 14.00mm, BT40, Shank Dia. 14.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.