Zoro Homepage

HYDRAULIC EXPANSION CHUCK BT40 18 BTB

  • Mfr # BT40BHC18090M

  • Zoro # G3580690


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
44.4500mm
Series
ERK
Taper
BT40
Nose Dia.
39.54mm
ANSI Number
BT40BHC18090M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BHC18090M
Zoro #
G3580690
UPC #
4059782117846
Country of Origin
Germany

Dimensions

Bore Dia.
44.4500mm
Nose Dia.
39.54mm
Hole Dia.
18.00mm
Tool Depth
39.00mm
Taper Size
BT40
Shank Dia.
18.00mm
Overall Length
155.40mm
Mounting Length
39.00mm

Details

Item
Hydraulic Chuck
Series
ERK
Taper
BT40
ANSI Number
BT40BHC18090M
Standards
JIS B 6339
Shank Type - Machining
Cylindrical
Projection
90.00mm
Coolant Fed
Coolant Through
Balanced to RPM
G 2.5@25000 rpm
Features
Side Axial Adjustment
Style
High Performance Line
For Use With
BT40 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 18.00mm, BT40, Shank Dia. 18.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.