Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HYDRAULIC EXPANSION CHUCK BT40 8 BTB

  • Mfr # BT40BHC08080M

  • Zoro # G3580989


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Series
Cat50 ShrinkFit
Taper
BT40
Bore Dia.
44.4500mm
ANSI Number
BT40BHC08080M
Nose Dia.
27.64mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT40BHC08080M
Zoro #
G3580989
UPC #
4059782117990
Country of Origin
Slovenia

Dimensions

Bore Dia.
44.4500mm
Nose Dia.
27.64mm
Hole Dia.
8.00mm
Overall Length
145.40mm
Taper Size
BT40
Tool Depth
27.00mm
Shank Dia.
8.00mm
Mounting Length
27.00mm

Details

Series
Cat50 ShrinkFit
Taper
BT40
Item
Hydraulic Chuck
ANSI Number
BT40BHC08080M
Projection
80.00mm
Balanced to RPM
G 2.5@25000 rpm
Coolant Fed
Coolant Through
Shank Type - Machining
Cylindrical
Standards
JIS B 6339
Features
Side Axial Adjustment
For Use With
BT40 Shank Tools
Style
High Performance Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 8.00mm, BT40, Shank Dia. 8.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.