Zoro Homepage

HYDRAULIC EXPANSION CHUCK BT50 32 BTB

  • Mfr # BT50BHC32120M

  • Zoro # G3581199


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Series
ERK
Bore Dia.
69.8500mm
Taper
BT50
ANSI Number
BT50BHC32120M
Nose Dia.
59.90mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50BHC32120M
Zoro #
G3581199
UPC #
4059782117433
Country of Origin
Germany

Dimensions

Bore Dia.
69.8500mm
Nose Dia.
59.90mm
Taper Size
BT50
Hole Dia.
32.00mm
Tool Depth
50.00mm
Shank Dia.
32.00mm
Overall Length
221.80mm
Mounting Length
50.00mm

Details

Item
Hydraulic Chuck
Series
ERK
Taper
BT50
ANSI Number
BT50BHC32120M
Balanced to RPM
G 6.3@15000 rpm
Coolant Fed
Coolant Through
Projection
120.00mm
Shank Type - Machining
Cylindrical
Standards
JIS B 6339
Style
High Performance Line
Features
Side Axial Adjustment
For Use With
BT50 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 32.00mm, BT50, Shank Dia. 32.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.