Zoro Homepage

HYDRAULIC EXPANSION CHUCK HSK100A 10

  • Mfr # HSK100AHC10090M

  • Zoro # G3752699


product price: $907.99
/ea
Free Shipping & Returns

Key Features

Taper
HSK100A
Series
Cat40 ShrinkFit
Bore Dia.
100.00mm
Nose Dia.
29.70mm
ANSI Number
HSK100AHC10090M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100AHC10090M
Zoro #
G3752699
UPC #
4059782126763
Country of Origin
Germany

Dimensions

Bore Dia.
100.00mm
Nose Dia.
29.70mm
Taper Size
HSK100
Shank Dia.
10.00mm
Hole Dia.
10.00mm
Tool Depth
31.00mm
Overall Length
139.90mm
Mounting Length
31.00mm

Details

Taper
HSK100A
Item
Hydraulic Chuck
Series
Cat40 ShrinkFit
ANSI Number
HSK100AHC10090M
Balanced to RPM
G 2.5@25000 rpm
Coolant Fed
Coolant Through
Shank Type - Machining
Cylindrical
Projection
90.00mm
Standards
DIN 69893
Features
Side Axial Adjustment
Style
Standard HP Line
For Use With
HSK100 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 10.00mm, HSK100, Shank Dia. 10.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.