Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HYDRAULIC EXPANSION CHUCK HSK100A 14

  • Mfr # HSK100AHC14095M

  • Zoro # G3752489


product price: $932.99
/ea
Free Shipping & Returns

Key Features

Taper
HSK100A
Bore Dia.
100.00mm
Series
Cat40 ShrinkFit
ANSI Number
HSK100AHC14095M
Standards
DIN 69893
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100AHC14095M
Zoro #
G3752489
UPC #
4059782126701
Country of Origin
Germany

Dimensions

Bore Dia.
100.00mm
Nose Dia.
33.54mm
Tool Depth
36.00mm
Taper Size
HSK100
Hole Dia.
14.00mm
Overall Length
144.90mm
Shank Dia.
14.00mm
Mounting Length
36.00mm

Details

Item
Hydraulic Chuck
Taper
HSK100A
Series
Cat40 ShrinkFit
ANSI Number
HSK100AHC14095M
Standards
DIN 69893
Balanced to RPM
G 2.5@25000 rpm
Projection
95.00mm
Shank Type - Machining
Cylindrical
Coolant Fed
Coolant Through
Features
Side Axial Adjustment
For Use With
HSK100 Shank Tools
Style
Standard HP Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 14.00mm, HSK100, Shank Dia. 14.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.