Zoro Homepage

HYDRAULIC EXPANSION CHUCK HSK100A 20

  • Mfr # HSK100AHC20105M

  • Zoro # G3754595


product price: $907.99
/ea
Free Shipping & Returns

Key Features

Taper
HSK100A
Bore Dia.
100.00mm
Series
Cat40 ShrinkFit
ANSI Number
HSK100AHC20105M
Nose Dia.
41.56mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100AHC20105M
Zoro #
G3754595
UPC #
4059782126619
Country of Origin
Germany

Dimensions

Bore Dia.
100.00mm
Nose Dia.
41.56mm
Hole Dia.
20.00mm
Shank Dia.
20.00mm
Tool Depth
41.00mm
Taper Size
HSK100
Overall Length
154.90mm
Mounting Length
41.00mm

Details

Item
Hydraulic Chuck
Taper
HSK100A
Series
Cat40 ShrinkFit
ANSI Number
HSK100AHC20105M
Shank Type - Machining
Cylindrical
Standards
DIN 69893
Coolant Fed
Coolant Through
Balanced to RPM
G 2.5@25000 rpm
Projection
105.00mm
Features
Side Axial Adjustment
For Use With
HSK100 Shank Tools
Style
Standard HP Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 20.00mm, HSK100, Shank Dia. 20.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.