Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HYDRAULIC EXPANSION CHUCK HSK100A 25

  • Mfr # HSK100AHC25115M

  • Zoro # G3753231


product price: $931.99
/ea
Free Shipping & Returns

Key Features

Taper
HSK100A
Series
Cat40 ShrinkFit
Bore Dia.
100.00mm
Nose Dia.
49.75mm
ANSI Number
HSK100AHC25115M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100AHC25115M
Zoro #
G3753231
UPC #
4059782126589
Country of Origin
Germany

Dimensions

Bore Dia.
100.00mm
Nose Dia.
49.75mm
Overall Length
164.90mm
Tool Depth
47.00mm
Shank Dia.
25.00mm
Hole Dia.
25.00mm
Taper Size
HSK100
Mounting Length
47.00mm

Details

Taper
HSK100A
Item
Hydraulic Chuck
Series
Cat40 ShrinkFit
ANSI Number
HSK100AHC25115M
Projection
115.00mm
Coolant Fed
Coolant Through
Shank Type - Machining
Cylindrical
Standards
DIN 69893
Balanced to RPM
G 2.5@25000 rpm
Features
Side Axial Adjustment
For Use With
HSK100 Shank Tools
Style
Standard HP Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 25.00mm, HSK100, Shank Dia. 25.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.