Zoro Homepage

HYDRAULIC EXPANSION CHUCK HSK100A-25

  • Mfr # HSK100AHC25200M

  • Zoro # G3756810


product price: $1,047.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
100.00mm
Series
ERK
Taper
HSK100A
ANSI Number
HSK100AHC25200M
Shank Type - Machining
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100AHC25200M
Zoro #
G3756810
UPC #
4059782097810
Country of Origin
Germany

Dimensions

Bore Dia.
100.00mm
Nose Dia.
49.75mm
Tool Depth
47.00mm
Hole Dia.
25.00mm
Overall Length
249.90mm
Taper Size
HSK100
Shank Dia.
25.00mm
Mounting Length
47.00mm

Details

Series
ERK
Item
Hydraulic Chuck
Taper
HSK100A
ANSI Number
HSK100AHC25200M
Shank Type - Machining
Cylindrical
Standards
DIN 69893
Coolant Fed
Coolant Through
Projection
200.00mm
Balanced to RPM
G 2.5@25000 rpm
Style
Standard HP Line
For Use With
HSK100 Shank Tools
Features
Side Axial Adjustment

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 25.00mm, HSK100, Shank Dia. 25.00mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.