Zoro Homepage

HYDRAULIC EXPANSION CHUCK HSK100A 6

  • Mfr # HSK100AHC06085M

  • Zoro # G3753469


product price: $927.99
/ea
Free Shipping & Returns

Key Features

Taper
HSK100A
Series
Cat40 ShrinkFit
Bore Dia.
100.00mm
ANSI Number
HSK100AHC06085M
Nose Dia.
25.70mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100AHC06085M
Zoro #
G3753469
UPC #
4059782126824
Country of Origin
Germany

Dimensions

Bore Dia.
100.00mm
Nose Dia.
25.70mm
Tool Depth
27.00mm
Taper Size
HSK100
Hole Dia.
6.00mm
Shank Dia.
6.00mm
Overall Length
134.90mm
Mounting Length
27.00mm

Details

Taper
HSK100A
Series
Cat40 ShrinkFit
Item
Hydraulic Chuck
ANSI Number
HSK100AHC06085M
Projection
85.00mm
Coolant Fed
Coolant Through
Standards
DIN 69893
Shank Type - Machining
Cylindrical
Balanced to RPM
G 2.5@25000 rpm
Features
Side Axial Adjustment
For Use With
HSK100 Shank Tools
Style
Standard HP Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 6.00mm, HSK100, Shank Dia. 6.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.