Zoro Homepage

HYDRAULIC EXPANSION CHUCK HSK100A-6

  • Mfr # HSK100AHC06150M

  • Zoro # G3758305


product price: $1,045.99
/ea
Free Shipping & Returns

Key Features

Series
HSK100A ShrinkFit
Bore Dia.
100.00mm
Taper
HSK100A
ANSI Number
HSK100AHC06150M
Shank Dia.
6.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100AHC06150M
Zoro #
G3758305
UPC #
4059782097957
Country of Origin
Germany

Dimensions

Bore Dia.
100.00mm
Nose Dia.
25.67mm
Shank Dia.
6.00mm
Tool Depth
27.00mm
Overall Length
199.90mm
Hole Dia.
6.00mm
Taper Size
HSK100
Mounting Length
27.00mm

Details

Series
HSK100A ShrinkFit
Item
Hydraulic Chuck
Taper
HSK100A
ANSI Number
HSK100AHC06150M
Projection
150.00mm
Standards
DIN 69893
Shank Type - Machining
Cylindrical
Coolant Fed
Coolant Through
Balanced to RPM
G 2.5@25000 rpm
Features
Side Axial Adjustment
Style
Standard HP Line
For Use With
HSK100 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 6.00mm, HSK100, Shank Dia. 6.00mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.