Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HYDRAULIC EXPANSION CHUCK HSK100A 8

  • Mfr # HSK100AHC08085M

  • Zoro # G3757833


product price: $902.99
/ea
Free Shipping & Returns

Key Features

Taper
HSK100A
Series
ERK
Bore Dia.
100.00mm
Nose Dia.
27.70mm
ANSI Number
HSK100AHC08085M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100AHC08085M
Zoro #
G3757833
UPC #
4059782126794
Country of Origin
Germany

Dimensions

Bore Dia.
100.00mm
Nose Dia.
27.70mm
Taper Size
HSK100
Hole Dia.
8.00mm
Overall Length
134.90mm
Tool Depth
27.00mm
Shank Dia.
8.00mm
Mounting Length
27.00mm

Details

Taper
HSK100A
Series
ERK
Item
Hydraulic Chuck
ANSI Number
HSK100AHC08085M
Standards
DIN 69893
Balanced to RPM
G 2.5@25000 rpm
Projection
85.00mm
Shank Type - Machining
Cylindrical
Coolant Fed
Coolant Through
For Use With
HSK100 Shank Tools
Style
Standard HP Line
Features
Side Axial Adjustment

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 8.00mm, HSK100, Shank Dia. 8.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.