Zoro Homepage

HYDRAULIC EXPANSION CHUCK HSK100A-8

  • Mfr # HSK100AHC08150M

  • Zoro # G3755295


product price: $1,045.99
/ea
Free Shipping & Returns

Key Features

Taper
HSK100A
Series
HSK100A ShrinkFit
Bore Dia.
100.00mm
ANSI Number
HSK100AHC08150M
Hole Dia.
8.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100AHC08150M
Zoro #
G3755295
UPC #
4059782098374
Country of Origin
Germany

Dimensions

Bore Dia.
100.00mm
Nose Dia.
27.90mm
Hole Dia.
8.00mm
Taper Size
HSK100
Tool Depth
27.00mm
Overall Length
199.90mm
Shank Dia.
8.00mm
Mounting Length
27.00mm

Details

Taper
HSK100A
Item
Hydraulic Chuck
Series
HSK100A ShrinkFit
ANSI Number
HSK100AHC08150M
Coolant Fed
Coolant Through
Standards
DIN 69893
Shank Type - Machining
Cylindrical
Projection
150.00mm
Features
Side Axial Adjustment
Balanced to RPM
G 2.5@25000 rpm
For Use With
HSK100 Shank Tools
Style
Standard HP Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 8.00mm, HSK100, Shank Dia. 8.00mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.