Zoro Homepage

HYDRAULIC EXPANSION CHUCK HSK80A 18

  • Mfr # HSK80AHC18100M

  • Zoro # G3757221


product price: $881.99
/ea
Free Shipping & Returns

Key Features

Series
ERK
Taper
HSK80A
Bore Dia.
80.00mm
ANSI Number
HSK80AHC18100M
Tool Depth
39.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK80AHC18100M
Zoro #
G3757221
UPC #
4059782101692
Country of Origin
Germany

Dimensions

Bore Dia.
80.00mm
Nose Dia.
39.60mm
Tool Depth
39.00mm
Shank Dia.
18.00mm
Overall Length
140.00mm
Taper Size
HSK80
Hole Dia.
18.00mm
Mounting Length
39.00mm

Details

Series
ERK
Taper
HSK80A
Item
Hydraulic Chuck
ANSI Number
HSK80AHC18100M
Balanced to RPM
G 6.3@15000 rpm
Shank Type - Machining
Cylindrical
Projection
100.00mm
Standards
DIN 69893
Coolant Fed
Coolant Through
Style
Standard HP Line
Features
Side Axial Adjustment
For Use With
HSK80 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 18.00mm, HSK80, Shank Dia. 18.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.