Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HYDRAULIC EXPANSION CHUCKHSK80A 25

  • Mfr # HSK80AHC25115M

  • Zoro # G3759769


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Series
HSK40E ShrinkFit
Bore Dia.
80.00mm
Taper
HSK80A
Nose Dia.
49.75mm
ANSI Number
HSK80AHC25115M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK80AHC25115M
Zoro #
G3759769
UPC #
4059782101654
Country of Origin
Germany

Dimensions

Bore Dia.
80.00mm
Nose Dia.
49.75mm
Overall Length
154.90mm
Hole Dia.
25.00mm
Shank Dia.
25.00mm
Tool Depth
47.00mm
Taper Size
HSK80
Mounting Length
47.00mm

Details

Series
HSK40E ShrinkFit
Item
Hydraulic Chuck
Taper
HSK80A
ANSI Number
HSK80AHC25115M
Projection
115.00mm
Coolant Fed
Coolant Through
Balanced to RPM
G 6.3@15000 rpm
Shank Type - Machining
Cylindrical
Standards
DIN 69893
Features
Side Axial Adjustment
For Use With
HSK80 Shank Tools
Style
Standard HP Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 25.00mm, HSK80, Shank Dia. 25.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.