LOCKNUT-COOLANT STYLE
Mfr # LNABER32M
Zoro # G3586613
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M40-1.50
Standards
ISO; ANSI; ANSI B5.50
System of Measurement
Metric
Series
CV50
For Use With
ER Coolant-Sealing Disks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNABER32M
Zoro #
G3586613
UPC #
4059782099623
Country of Origin
Switzerland
Dimensions
Thread Size
M40-1.50
Details
Item
Lock Nut
Standards
ISO; ANSI; ANSI B5.50
System of Measurement
Metric
Series
CV50
For Use With
ER Coolant-Sealing Disks
Coolant Fed
Coolant Through
Compatible with Product Type
Carbide and HSS Cutting Tools
Features
Balanceable, End Axial Adjustment
Description
Collet Fastener, For Use With ER Coolant-Sealing Disks, CV50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.