Zoro Homepage

Locknut/Stopscrew, for Mini Collet

  • Mfr # LN000M

  • Zoro # G3587219


product price: $22.89
/ea

Key Features

Thread Size
M9-0.90
Hex Type
Round
Hex Width
0.3543 in
Thread Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LN000M
Zoro #
G3587219
UPC #
4059782101470
Country of Origin
United States

Dimensions

Thread Size
M9-0.90
Hex Width
0.3543 in

Details

Item
Lock Nut
Hex Type
Round
Thread Type
Metric

Description

Locknut/Stopscrew

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.