Zoro Homepage

Locknut/Stopscrew, LOCKNUT LNA 308M

  • Mfr # LNA308M

  • Zoro # G3586701


product price: $39.79
/ea

Key Features

Thread Size
9/16"-18
Hex Type
Round
Hex Width
0.67 in
Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNA308M
Zoro #
G3586701
UPC #
4059782100343
Country of Origin
United States

Dimensions

Thread Size
9/16"-18
Hex Width
0.67 in

Details

Item
Lock Nut
Hex Type
Round
Thread Type
UNF

Description

Locknut/Stopscrew

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.