Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locknut/Stopscrew, LOCKNUT LNA L 04M

  • Mfr # LNAL04M

  • Zoro # G3587149


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Thread Size
5/16"-16
Hex Type
Round
Hex Width
1-1/4 in
Thread Type
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LNAL04M
Zoro #
G3587149
UPC #
4059782098909
Country of Origin
United States

Dimensions

Thread Size
5/16"-16
Hex Width
1-1/4 in

Details

Item
Lock Nut
Hex Type
Round
Thread Type
UN

Description

Locknut/Stopscrew

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.