Zoro Homepage

Locknut/Stopscrew, STOP Screw

  • Mfr # SS044038G

  • Zoro # G3586640


product price: $17.59
/ea
Sold in multiples of 10 for $175.90

Key Features

Thread Size
7/16"-20
Hex Type
Round
Thread Direction
Left Hand
Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS044038G
Zoro #
G3586640
UPC #
4059782145061
Country of Origin
United States

Dimensions

Thread Size
7/16"-20

Details

Item
Lock Nut
Hex Type
Round
Thread Direction
Left Hand
Thread Type
UNF

Description

Locknut/Stopscrew

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.