Zoro Homepage

Locknut/Stopscrew, STOP Screw

  • Mfr # SS081041G

  • Zoro # G3587261


product price: $21.79
/ea
Sold in multiples of 5 for $108.95

Key Features

Thread Size
13/16"-16
Hex Type
Round
Thread Direction
Left Hand
Thread Type
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS081041G
Zoro #
G3587261
UPC #
4059782142725
Country of Origin
United States

Dimensions

Thread Size
13/16"-16

Details

Item
Lock Nut
Hex Type
Round
Thread Direction
Left Hand
Thread Type
UN

Description

Locknut/Stopscrew

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.