Zoro Homepage

Low Profile 15,000 lb Winch (web up to 4") Bulk

  • Mfr # 52806

  • Zoro # G9678603


product price: $27.75
/ea

Key Features

Color
black powder coated
Height
3.875"
Width
4"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52806
Zoro #
G9678603
UPC #
-
Country of Origin
China

Dimensions

Height
3.875"
Width
4"

Details

Color
black powder coated
Material
Steel

Description

Low Profile 15,000 lb Winch (web up to 4") Bulk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.