Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4 x 10 mm Torx Oval Machine Screw

  • Mfr # 192.592

  • Zoro # G3780321


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Oval Head
Torx Drive
System of Measurement
Metric
Fastener Length
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
192.592
Zoro #
G3780321
UPC #
4059782903364
Country of Origin
Switzerland

Dimensions

Thread Size
M4
Fastener Length
10 mm

Details

System of Measurement
Metric
Head Type
Oval
Drive
Torx
Item
Machine Screw

Description

Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.