Zoro Homepage

Milling Chuck, 1-1/4", CV50

  • Mfr # CV50HPMC125531

  • Zoro # G3567345


product price: $762.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CV50
Coolant Fed
Coolant Through
Projection
135.00mm
Hole Dia.
1-1/4 in
Standards
ANSI B5.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50HPMC125531
Zoro #
G3567345
UPC #
4059782077232
Country of Origin
Korea, Republic of

Dimensions

Taper Size
CV50
Hole Dia.
1-1/4 in
Overall Length
236.60mm

Details

Item
Milling Chuck
Coolant Fed
Coolant Through
Projection
135.00mm
Standards
ANSI B5.50

Description

Milling Chuck, Taper Size CV50, Hole Dia. 1-1/4 in, Projection 135.00mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.