Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Chuck, 1-3/4", BT40

  • Mfr # BT40BHPMC32090M

  • Zoro # G3568790


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Projection
90.00mm
Hole Dia.
1-3/4 in
Taper Size
BT40
Coolant Fed
Coolant Through
Standards
JIS B 6339
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BHPMC32090M
Zoro #
G3568790
UPC #
4056544139504
Country of Origin
Korea, Republic of

Dimensions

Hole Dia.
1-3/4 in
Taper Size
BT40
Overall Length
155.40mm

Details

Item
Milling Chuck
Projection
90.00mm
Coolant Fed
Coolant Through
Standards
JIS B 6339

Description

Milling Chuck, Taper Size BT40, Hole Dia. 1-3/4 in, Projection 90.00mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.