Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Chuck, 1", CV40

  • Mfr # CV40HPMC100374

  • Zoro # G3570209


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CV40
Coolant Fed
Coolant Through
Hole Dia.
1 in
Projection
95.00mm
Overall Length
163.25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CV40HPMC100374
Zoro #
G3570209
UPC #
4059782076990
Country of Origin
Korea, Republic of

Dimensions

Taper Size
CV40
Hole Dia.
1 in
Overall Length
163.25mm

Details

Item
Milling Chuck
Coolant Fed
Coolant Through
Projection
95.00mm
Standards
ANSI B5.50

Description

Milling Chuck, Taper Size CV40, Hole Dia. 1 in, Projection 95.00mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.