Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Chuck, 2-1/2", HSK63A

  • Mfr # HSK63AHPMC20110M

  • Zoro # G3754841


product price: $732.99
/ea
Free Shipping & Returns

Key Features

Overall Length
142.00mm
Taper Size
HSK63A
Projection
110.00mm
Coolant Fed
Coolant Through
Hole Dia.
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63AHPMC20110M
Zoro #
G3754841
UPC #
4059782070424
Country of Origin
Germany

Dimensions

Overall Length
142.00mm
Taper Size
HSK63A
Hole Dia.
2-1/2 in

Details

Item
Milling Chuck
Projection
110.00mm
Coolant Fed
Coolant Through
Standards
DIN 69893

Description

Milling Chuck, Taper Size HSK63A, Hole Dia. 2-1/2 in, Projection 110.00mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.