Zoro Homepage

Milling Chuck, 3/4", BT40

  • Mfr # BT40BHPMC075295

  • Zoro # G3568431


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Taper Size
BT40
Hole Dia.
3/4 in
Projection
75.00mm
Overall Length
140.40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BHPMC075295
Zoro #
G3568431
UPC #
4059782070240
Country of Origin
Korea, Republic of

Dimensions

Taper Size
BT40
Hole Dia.
3/4 in
Overall Length
140.40mm

Details

Item
Milling Chuck
Coolant Fed
Coolant Through
Projection
75.00mm
Standards
JIS B 6339

Description

Milling Chuck, Taper Size BT40, Hole Dia. 3/4 in, Projection 75.00mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.