Zoro Homepage

Milling Chuck, 3/4", BT50

  • Mfr # BT50BHPMC075413

  • Zoro # G3569509


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Taper Size
BT50
Projection
105.00mm
Coolant Fed
Coolant Through
Hole Dia.
3/4 in
Overall Length
206.80mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50BHPMC075413
Zoro #
G3569509
UPC #
4059782070769
Country of Origin
Korea, Republic of

Dimensions

Taper Size
BT50
Hole Dia.
3/4 in
Overall Length
206.80mm

Details

Item
Milling Chuck
Projection
105.00mm
Coolant Fed
Coolant Through
Standards
JIS B 6339

Description

Milling Chuck, Taper Size BT50, Hole Dia. 3/4 in, Projection 105.00mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.