Zoro Homepage

Milling Chuck, 4", HSK100A

  • Mfr # HSK100AHPMC20115M

  • Zoro # G3759443


product price: $963.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK100A
Overall Length
165.00mm
Projection
115.00mm
Hole Dia.
4 in
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100AHPMC20115M
Zoro #
G3759443
UPC #
4059782070448
Country of Origin
Germany

Dimensions

Taper Size
HSK100A
Overall Length
165.00mm
Hole Dia.
4 in

Details

Item
Milling Chuck
Projection
115.00mm
Coolant Fed
Coolant Through
Standards
DIN 69893

Description

Milling Chuck, Taper Size HSK100A, Hole Dia. 4 in, Projection 115.00mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.