Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Cutter Arbor, 0.8800", HSS

  • Mfr # HSK40CER25070M

  • Zoro # G3773811


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Shank Type
Cylindrical
Taper Size
HSK40
Overall Length
89 29/32 mm
Collet Series
ER25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK40CER25070M
Zoro #
G3773811
UPC #
4059782125582
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Taper Size
HSK40
Overall Length
89 29/32 mm
Shank Dia.
1.6900 in
Bore Depth
40 mm
Nut Dia.
42.00mm
Nose Dia.
42.00 mm
Head Dia.
0.8800"
Nut Diameter
42 mm
Shank Diameter
1.69 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER25
Min. Collet Capacity
0.0400"
Max. Collet Capacity
0.6300"
Projection
70 mm
Material
High Speed Steel
For Use With
All Face Mills
Coolant Fed
Coolant Through
ANSI Code
HSK40CER25070M
Standards
DIN 6499, DIN 69893
Features
Grip 2:1
Material - Machining
High Speed Steel
Shank Type - Machining
Cylindrical
Coolant Hole Shape
Round
For Shank Type
Cylindrical
Number of Coolant Holes
2
Application
Drilling
Cutting Direction
Neutral
Compatible Collet Wrench
All Face Mills
Compatible Collet Series
ER25

Description

Collet Chuck, Taper Size HSK40, Min. Collet Capacity 0.0400 In., Max. Collet Capacity 0.6300 In., Projection 70 mm, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.