Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Cutter Arbor, 0.8800", HSS

  • Mfr # HSK50AER16100M

  • Zoro # G3588004


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Shank Type
Cylindrical
Overall Length
124 29/32 mm
Taper Size
HSK50
Shank Dia.
1.6900 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK50AER16100M
Zoro #
G3588004
UPC #
4059782118287
Country of Origin
United States

Dimensions

Dimension Type
Metric
Overall Length
124 29/32 mm
Taper Size
HSK50
Shank Dia.
1.6900 in
Nut Dia.
32.00mm
Bore Depth
32 mm
Nose Dia.
32.00 mm
Head Dia.
0.8800"
Nut Diameter
32 mm
Shank Diameter
1.69 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER16
Min. Collet Capacity
0.0200"
Max. Collet Capacity
0.4100"
Projection
100 mm
Material
High Speed Steel
For Use With
All Face Mills
Coolant Fed
Coolant Through
Standards
DIN 6499
Features
Grip 2:1
ANSI Code
HSK50AER16100M
Shank Type - Machining
Cylindrical
Material - Machining
High Speed Steel
Coolant Hole Shape
Round
Application
Drilling
Number of Coolant Holes
2
For Shank Type
Cylindrical
Compatible Collet Series
ER16
Compatible Collet Wrench
All Face Mills

Description

Collet Chuck, Taper Size HSK50, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.4100 In., Projection 100 mm, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.