Zoro Homepage

Milling Cutter Arbor, 0.8800", HSS

  • Mfr # HSK63AER25100M

  • Zoro # G3774861


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Metric
Overall Length
131 29/32 mm
Taper Size
HSK63
Shank Dia.
1.6900 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63AER25100M
Zoro #
G3774861
UPC #
4059782151734
Country of Origin
United States

Dimensions

Dimension Type
Metric
Overall Length
131 29/32 mm
Taper Size
HSK63
Shank Dia.
1.6900 in
Nut Dia.
42.00mm
Nose Dia.
42.00 mm
Bore Depth
40 mm
Head Dia.
0.8800"
Nut Diameter
42 mm
Shank Diameter
1.69 in

Description

Collet Chuck, Taper Size HSK63, Min. Collet Capacity 0.0400 In., Max. Collet Capacity 0.6300 In., Projection 100 mm, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.