Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Cutter Arbor, 1-1/2", HSS

  • Mfr # HSK50AER32100M

  • Zoro # G3589763


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Shank Type
Cylindrical
Overall Length
124 29/32 mm
Taper Size
HSK50
Collet Series
ER32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK50AER32100M
Zoro #
G3589763
UPC #
4059782139657
Country of Origin
United States

Dimensions

Dimension Type
Metric
Overall Length
124 29/32 mm
Taper Size
HSK50
Shank Dia.
2 3/4 in
Nose Dia.
50.00 mm
Bore Depth
46 mm
Nut Dia.
50.00mm
Head Dia.
1-1/2"
Nut Diameter
50 mm
Shank Diameter
2.75 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER32
Min. Collet Capacity
0.0800"
Max. Collet Capacity
0.8100"
Projection
100 mm
Material
High Speed Steel
For Use With
All Face Mills
Coolant Fed
Coolant Through
ANSI Code
HSK50AER32100M
Features
Grip 2:1
Standards
DIN 6499
Coolant Hole Shape
Round
Material - Machining
High Speed Steel
Shank Type - Machining
Cylindrical
Number of Coolant Holes
2
Application
Drilling
For Shank Type
Cylindrical
Compatible Collet Wrench
All Face Mills
Compatible Collet Series
ER32

Description

Collet Chuck, Taper Size HSK50, Min. Collet Capacity 0.0800 In., Max. Collet Capacity 0.8100 In., Projection 100 mm, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.