Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Cutter Arbor, 1-1/2", HSS

  • Mfr # HSK50CER16060M

  • Zoro # G3588783


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Metric
Taper Size
HSK50
Overall Length
84 29/32 mm
Shank Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK50CER16060M
Zoro #
G3588783
UPC #
4059782136519
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Taper Size
HSK50
Overall Length
84 29/32 mm
Shank Dia.
3 in
Bore Depth
28 mm
Nose Dia.
32.00 mm
Nut Dia.
32.00mm
Head Dia.
1-1/2"
Nut Diameter
32 mm
Shank Diameter
3 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER16
Min. Collet Capacity
0.0200"
Max. Collet Capacity
0.0410"
Projection
60 mm
For Use With
All Face Mills
Material
High Speed Steel
Coolant Fed
Coolant Through
Features
Grip 2:1
ANSI Code
HSK50CER16060M
Standards
DIN 6499, DIN 69893
Material - Machining
High Speed Steel
Coolant Hole Shape
Round
Shank Type - Machining
Cylindrical
Application
Drilling
For Shank Type
Cylindrical
Number of Coolant Holes
2
Cutting Direction
Neutral
Compatible Collet Wrench
All Face Mills
Compatible Collet Series
ER16

Description

Collet Chuck, Taper Size HSK50, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.0410 In., Projection 60 mm, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.