Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Cutter Arbor, 1-1/2", HSS

  • Mfr # HSK63AER16160M

  • Zoro # G3773933


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Metric
Overall Length
191 29/32 mm
Taper Size
HSK63
Collet Series
ER16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63AER16160M
Zoro #
G3773933
UPC #
4059782154186
Country of Origin
United States

Dimensions

Dimension Type
Metric
Overall Length
191 29/32 mm
Taper Size
HSK63
Shank Dia.
2 3/4 in
Bore Depth
32 mm
Nut Dia.
32.00mm
Nose Dia.
32.00 mm
Head Dia.
1-1/2"
Shank Diameter
2.75 in
Nut Diameter
32 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER16
Min. Collet Capacity
0.0200"
Max. Collet Capacity
0.4100"
Projection
160 mm
Material
High Speed Steel
For Use With
All Face Mills
Coolant Fed
Coolant Through
ANSI Code
HSK63AER16160M
Features
Grip 2:1
Standards
DIN 6499
Material - Machining
High Speed Steel
Coolant Hole Shape
Round
Shank Type - Machining
Cylindrical
Number of Coolant Holes
2
For Shank Type
Cylindrical
Application
Drilling
Cutting Direction
Neutral
Compatible Collet Series
ER16
Compatible Collet Wrench
All Face Mills

Description

Collet Chuck, Taper Size HSK63, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.4100 In., Projection 160 mm, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.