Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Cutter Arbor, 1-1/2", HSS

  • Mfr # HSK63CER40080M

  • Zoro # G3769453


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Dimension Type
Metric
Overall Length
111 29/32 mm
Taper Size
CAT50
Collet Series
ER40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63CER40080M
Zoro #
G3769453
UPC #
4059782125520
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Overall Length
111 29/32 mm
Taper Size
CAT50
Shank Dia.
2 3/4 in
Nose Dia.
63.00 mm
Head Dia.
1-1/2"
Shank Diameter
2.75 in

Details

Item
Collet Chuck
Shank Type
Straight
Collet Series
ER40
Projection
1.5 in
For Use With
All Face Mills
Material
High Speed Steel
Coolant Fed
Coolant Through
ANSI Code
HSK63CER40080M
Standards
Techniks Certified
Features
H6 Arbor Tolerance for Less Chatter and Better Tool Life, Taper Ground to AT3 Tolerance or Better
Coolant Hole Shape
Round
Shank Type - Machining
Straight
Material - Machining
High Speed Steel
Cutting Direction
Neutral
Compatible Collet Wrench
All Face Mills
Compatible Collet Series
ER40

Description

Collet Chuck, Taper Size CAT50, Projection 1.5 in, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.