Milling Cutter Arbor, 1.1900", HSS
Mfr # CV50ER40400
Zoro # G3586799
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Taper Size
CAT50
Collet Series
ER40
Shank Dia.
2.2000"
Projection
8"
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV50ER40400
Zoro #
G3586799
UPC #
4061779279291
Country of Origin
India
Dimensions
Taper Size
CAT50
Shank Dia.
2.2000"
Head Dia.
1.1900 in
Details
Item
Collets
Collet Series
ER40
Projection
8"
Material
High Speed Steel
For Use With
All Face Mills
Features
H6 Arbor Tolerance for Less Chatter and Better Tool Life, Taper Ground to AT3 Tolerance or Better
Coolant Fed
Coolant Through
Standards
Techniks Certified
Coolant Hole Shape
Round
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Compatible Collet Series
ER40
Description
Collets, Taper Size CAT50, Projection 8 In., ER40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.