Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Cutter Arbor, 1.1900", HSS

  • Mfr # HSK40CER32075M

  • Zoro # G3590454


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Metric
Taper Size
HSK40
Overall Length
94 29/32 mm
Shank Dia.
2.2000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK40CER32075M
Zoro #
G3590454
UPC #
4059782143807
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Taper Size
HSK40
Overall Length
94 29/32 mm
Shank Dia.
2.2000 in
Nose Dia.
50.00 mm
Nut Dia.
50.00mm
Bore Depth
45 mm
Head Dia.
1.1900"
Nut Diameter
50 mm
Shank Diameter
2.2 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER32
Min. Collet Capacity
0.0800"
Max. Collet Capacity
0.8100"
Projection
80 mm
For Use With
All Face Mills
Material
High Speed Steel
Coolant Fed
Coolant Through
ANSI Code
HSK40CER32075M
Standards
DIN 6499, DIN 69893
Features
Grip 2:1
Shank Type - Machining
Cylindrical
Coolant Hole Shape
Round
Material - Machining
High Speed Steel
Application
Drilling
For Shank Type
Cylindrical
Number of Coolant Holes
2
Cutting Direction
Neutral
Compatible Collet Wrench
All Face Mills
Compatible Collet Series
ER32

Description

Collet Chuck, Taper Size HSK40, Min. Collet Capacity 0.0800 In., Max. Collet Capacity 0.8100 In., Projection 80 mm, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.