Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Cutter Arbor, 1.1900", HSS

  • Mfr # HSK50CER32075M

  • Zoro # G3588880


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Metric
Taper Size
HSK50
Overall Length
99 29/32 mm
Collet Series
ER32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK50CER32075M
Zoro #
G3588880
UPC #
4059782142220
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Taper Size
HSK50
Overall Length
99 29/32 mm
Shank Dia.
2.2000 in
Bore Depth
46 mm
Nose Dia.
50.00 mm
Nut Dia.
50.00mm
Head Dia.
1.1900"
Nut Diameter
50 mm
Shank Diameter
2.2 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER32
Min. Collet Capacity
0.0800"
Max. Collet Capacity
0.8100"
Projection
75 mm
For Use With
All Face Mills
Material
High Speed Steel
Coolant Fed
Coolant Through
Features
Grip 2:1
Standards
DIN 6499, DIN 69893
ANSI Code
HSK50CER32075M
Material - Machining
High Speed Steel
Coolant Hole Shape
Round
Shank Type - Machining
Cylindrical
Number of Coolant Holes
2
For Shank Type
Cylindrical
Application
Drilling
Cutting Direction
Neutral
Compatible Collet Series
ER32
Compatible Collet Wrench
All Face Mills

Description

Collet Chuck, Taper Size HSK50, Min. Collet Capacity 0.0800 In., Max. Collet Capacity 0.8100 In., Projection 75 mm, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.