Zoro Homepage

Milling Cutter Arbor, 1.1900", HSS

  • Mfr # HSK63CER32075M

  • Zoro # G3775141


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Dimension Type
Metric
Overall Length
106 29/32 mm
Taper Size
CAT50
Shank Dia.
2.2000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63CER32075M
Zoro #
G3775141
UPC #
4059782125544
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Overall Length
106 29/32 mm
Taper Size
CAT50
Shank Dia.
2.2000 in
Nose Dia.
50.00 mm
Head Dia.
1.1900"
Shank Diameter
2.2 in

Details

Item
Collet Chuck
Shank Type
Straight
Collet Series
ER32
Projection
6 in
Material
High Speed Steel
For Use With
All Face Mills
Coolant Fed
Coolant Through
Features
H6 Arbor Tolerance for Less Chatter and Better Tool Life, Taper Ground to AT3 Tolerance or Better
Standards
Techniks Certified
ANSI Code
HSK63CER32075M
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Coolant Hole Shape
Round
Cutting Direction
Neutral
Compatible Collet Series
ER32
Compatible Collet Wrench
All Face Mills

Description

Collet Chuck, Taper Size CAT50, Projection 6 in, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.