Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Cutter Arbor, 1.8800", HSS

  • Mfr # BT50BER40150M

  • Zoro # G3590612


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Shank Type
Cylindrical
Taper Size
BT50
Overall Length
251 51/64 mm
Shank Dia.
3.8000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50BER40150M
Zoro #
G3590612
UPC #
4059782131040
Country of Origin
Germany

Dimensions

Dimension Type
Fractional Inch
Taper Size
BT50
Overall Length
251 51/64 mm
Shank Dia.
3.8000 in
Nut Dia.
63.00mm
Bore Depth
52 mm
Nose Dia.
63.00 mm
Shank Thread Size
M24
Head Dia.
1.8800"
Shank Diameter
3.8 in
Nut Diameter
63 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER40
Min. Collet Capacity
0.1200"
Max. Collet Capacity
1.0000"
Projection
150 mm
Material
High Speed Steel
For Use With
All Face Mills
Coolant Fed
Coolant Through
Features
Grip 2:1
Standards
DIN 6499, JIS B 6339
ANSI Code
BT50BER40150M
Material - Machining
High Speed Steel
Coolant Hole Shape
Round
Shank Type - Machining
Cylindrical
Number of Coolant Holes
2
Application
Drilling
For Shank Type
Cylindrical
Cutting Direction
Neutral
Compatible Collet Wrench
All Face Mills
Compatible Collet Series
ER40

Description

Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.1200 In., Max. Collet Capacity 1.0000 In., Projection 150 mm, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.