Zoro Homepage

Milling Cutter Arbor, 1.8800", HSS

  • Mfr # CV40BER20250

  • Zoro # G3775421


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Fractional Inch
Overall Length
131 3/4 mm
Taper Size
CV40
Shank Dia.
3.8000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV40BER20250
Zoro #
G3775421
UPC #
4059782122895
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
131 3/4 mm
Taper Size
CV40
Shank Dia.
3.8000 in
Nut Dia.
1.3400"
Bore Depth
1.42 in
Nose Dia.
35.00 mm
Shank Thread Size
5/8"-11
Head Dia.
1.8800"
Shank Diameter
3.8 in
Nut Diameter
1.34 in

Description

Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.5000 In., Projection 2.4 in, ER20

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.