Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Cutter Arbor, 2-1/2", HSS

  • Mfr # HSK63AER32100M

  • Zoro # G3776164


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Shank Type
Cylindrical
Overall Length
131 29/32 mm
Taper Size
HSK63
Collet Series
ER32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63AER32100M
Zoro #
G3776164
UPC #
4059782153561
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Overall Length
131 29/32 mm
Taper Size
HSK63
Shank Dia.
4.8800 in
Bore Depth
45 mm
Nose Dia.
50.00 mm
Nut Dia.
50.00mm
Head Dia.
2-1/2"
Shank Diameter
4.88 in
Nut Diameter
50 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER32
Min. Collet Capacity
0.0800"
Max. Collet Capacity
0.8100"
Projection
100 mm
Material
High Speed Steel
For Use With
All Face Mills
Coolant Fed
Coolant Through
ANSI Code
HSK63AER32100M
Features
Grip 2:1
Standards
DIN 6499
Coolant Hole Shape
Round
Material - Machining
High Speed Steel
Shank Type - Machining
Cylindrical
For Shank Type
Cylindrical
Number of Coolant Holes
2
Application
Drilling
Cutting Direction
Neutral
Compatible Collet Series
ER32
Compatible Collet Wrench
All Face Mills

Description

Collet Chuck, Taper Size HSK63, Min. Collet Capacity 0.0800 In., Max. Collet Capacity 0.8100 In., Projection 100 mm, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.