Zoro Homepage

Milling Cutter Arbor

  • Mfr # HSK80AER32100M

  • Zoro # G3588031


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Shank Type
Cylindrical
Taper Size
HSK80
Overall Length
139 29/32 mm
Shank Dia.
80.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK80AER32100M
Zoro #
G3588031
UPC #
4059782111578
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Taper Size
HSK80
Overall Length
139 29/32 mm
Shank Dia.
80.00 mm
Bore Depth
46 mm
Nose Dia.
50.00 mm
Nut Dia.
50.00mm
Nut Diameter
50 mm
Shank Diameter
80 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER32
Min. Collet Capacity
0.0800"
Max. Collet Capacity
0.8100"
Projection
100 mm
Coolant Fed
Coolant Through
ANSI Code
HSK80AER32100M
Features
Grip 2:1
Standards
DIN 6499
Shank Type - Machining
Cylindrical
Application
Drilling
For Shank Type
Cylindrical
Number of Coolant Holes
2
Compatible Collet Series
ER32

Description

Collet Chuck, Taper Size HSK80, Min. Collet Capacity 0.0800 In., Max. Collet Capacity 0.8100 In., Projection 100 mm, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.