Zoro Homepage

Milling Cutter Arbor

  • Mfr # HSK80AER40120M

  • Zoro # G3589325


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Dimension Type
Metric
Overall Length
159 29/32 mm
Taper Size
HSK80
Shank Dia.
80.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK80AER40120M
Zoro #
G3589325
UPC #
4059782111554
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Overall Length
159 29/32 mm
Taper Size
HSK80
Shank Dia.
80.00 mm
Nose Dia.
63.00 mm
Shank Diameter
80 mm

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER40
Projection
120 mm
Coolant Fed
Coolant Through
ANSI Code
HSK80AER40120M
Features
Grip (2:1 Advantage)
Standards
DIN 6499
Cutting Direction
Neutral
Compatible Collet Series
ER40

Description

Collet Chuck, Taper Size HSK80, Projection 120 mm, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.