Zoro Homepage

Mini E-Track Plate 2 Slots - Black

  • Mfr # 09134

  • Zoro # G9677063


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Material
Steel
Length
6.25"
Width
5"
Color
black powder coated
Thickness
12 gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09134
Zoro #
G9677063
UPC #
-
Country of Origin
China

Dimensions

Length
6.25"
Width
5"
Thickness
12 gauge

Details

Material
Steel
Color
black powder coated

Description

NEW Mini E-Track Plate 2 Slots - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.