Zoro Homepage

Retention Knob, 14.94mm, 5/8"-11

  • Mfr # RK32114

  • Zoro # G3937462


product price: $53.49
/ea

Key Features

Overall Length
53.98mm
Features
Piloted
Standards
MAS
Thread Size
5/8"-11
Taper Size
BT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK32114
Zoro #
G3937462
UPC #
4059782131125
Country of Origin
United States

Dimensions

Overall Length
53.98mm
Thread Size
5/8"-11
Taper Size
BT40
Neck Dia.
9.9600 in
Flange to Angle Length
25.15mm
Angle Radius
45 Degrees
Knob Outside Dia.
14.94mm

Details

Item
Retention Knob
Features
Piloted
Standards
MAS
Coolant Fed
Non-Coolant Through

Description

Retention Knob, Taper Size BT40, Thread Size 5/8 In.-11, Angle Radius 45 Degrees , Knob Outside Dia. 14.94mm, Coolant Fed Non-Coolant Through, Features Piloted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.